Shop All Showerheads and Tub Faucets
American Standard
Twnsend WaterSaving ShwrHd-1.75G
Mfr # 1660.509.002
Zoro # G8382731
product price: $68.90
/ea
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy-To-Clean Spray Nozzles Make Removing Lime And Calcium Build-Up Effortless, Full spray pattern, Nozzles Will Not Clog, Save 30% in Water Usage
- Flow Rate 1.75 gpm
- Shower Head Type Single-Function
- Height 6-1/8"
- Width 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.509.002
- Zoro # G8382731
- UPC # 012611581830
- Country of Origin Mexico
- Category Showerheads and Tub Faucets
Dimensions
Height | 6-1/8" |
Width | 6-1/8" |
Face Dia. | 6-1/8" |
Details
Item | Shower Head |
Features | Easy-To-Clean Spray Nozzles Make Removing Lime And Calcium Build-Up Effortless, Full spray pattern, Nozzles Will Not Clog, Save 30% in Water Usage |
Flow Rate | 1.75 gpm |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense |
Material | Ball Joint: Brass |
Description
Twnsend WaterSaving ShwrHd-1.75G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8353G052)
- RINNAI 10,000 BTU Propane Gas Vent-Free Fan Convector (FC510P)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- AMERICAN STANDARD Handheld Shower, Bulb (9038154.002)
- AMERICAN STANDARD HndShwr 1.8Gpm Ch (1660.142.002)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- MOEN Volume Control Brushed Nickel (TS3600BN)
- American Standard Showerheads and Tub Faucets