Shop All Tub Spouts
This Product is Discontinued
American Standard
Tub Spout, Polished Chrome, Wall (Discontinued)
Mfr # 8888.730.002
Zoro # G8329373
This Product is Discontinued
Key Features
- Features For 1/2" Copper Pipe, Slip-On Diverter
- Material Body: Metal
- Mounting Type Wall
- Includes Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8888.730.002
- Zoro # G8329373
- UPC # 012611469220
- Country of Origin Mexico
- Category Tub Spouts
Details
Features | For 1/2" Copper Pipe, Slip-On Diverter |
Material | Body: Metal |
Finish | Polished Chrome |
Mounting Type | Wall |
Item | Tub Spout |
Includes | Diverter |
Description
Portsmouth Diverter Tub Spout-
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.