Shop All Tub Spouts
American Standard
Tub Spout, Polished Chrome, Wall
Mfr # 8888.056.002
Zoro # G8403409
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Straightforward styling and sound construction
- Material Metal
- Mounting Type Wall
- Finish Polished Chrome
- Depth 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8888.056.002
- Zoro # G8403409
- UPC # 012611176739
- Country of Origin China
- Category Tub Spouts
Dimensions
Depth | 5-1/8" |
Face Dia. | 1-1/4" |
Details
Item | Tub Spout |
Features | Straightforward styling and sound construction |
Material | Metal |
Mounting Type | Wall |
Finish | Polished Chrome |
Description
Spout 5.4 In. Slip OnNo DvrtrwEsch
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LK-B)
- ZORO SELECT Cold Index Button, Plastic Material, PK10 (32653)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2001)
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- AMERICAN STANDARD Slip-On Diverter Tub Spout, Chrome (8888026.002)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- AMERICAN STANDARD Chrome Diverter Tub Spout, Ultra-Mix (022650-0020A)
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- American Standard Tub Spouts