Shop All Tub Spouts
American Standard
Tub Spout, Polished Chrome, Wall
Mfr # 8888.022.002
Zoro # G8403311
product price: $74.10
/ea
$74.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diverter
- Features 1/2" IPS Connection
- Material Brass
- Mounting Type Wall
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8888.022.002
- Zoro # G8403311
- UPC # 012611205767
- Country of Origin Mexico
- Category Tub Spouts
Dimensions
Depth | 5" |
Details
Includes | Diverter |
Item | Tub Spout |
Features | 1/2" IPS Connection |
Material | Brass |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" I.P.S. |
Description
Spout 5-1/8 In Brass Dvertr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flared, Push-to-Connect Male Elbow, 3/8 in Tube Size, Brass, Silver, 10 PK (6MN12)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 25m, PK10 (G1PE25-Q)
- APOLLO VALVES 2" Sweat Bronze Ball Valve 2-Way (77C20801A)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR)
- AMERICAN STANDARD Slip-On Diverter Tub Spout, Chrome (8888026.002)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.318.002)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2902EP)
- American Standard Tub Spouts