Shop All Tub Spouts
American Standard
Tub Spout, Brushed Nickel, Wall
Mfr # 8888.318.295
Zoro # G8360998
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Diverter
- Features For 1/2" Copper Pipe, Slip-On Diverter
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8888.318.295
- Zoro # G8360998
- UPC # 012611597664
- Country of Origin Mexico
- Category Tub Spouts
Details
Includes | Diverter |
Item | Tub Spout |
Features | For 1/2" Copper Pipe, Slip-On Diverter |
Finish | Brushed Nickel |
Mounting Type | Wall |
Description
StudioS SlipOn Dvrtr TubSpout Bn
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- KOHLER Toilet Tank, 1.28 gpf, Gravity Fed Single Flush, White (K-4467-0)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.022.002)
- AMERICAN STANDARD Tubspout Escutcheon, Hampton, Williamsburg (907520-0020A)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- AMERICAN STANDARD Serin Slip-On Dvrter Tub Spout, Polished Chrome, Wall (8888.087.002)
- AMERICAN STANDARD Tub Spout, Polished Chrome, Wall (8888.318.002)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- American Standard Tub Spouts