Shop All Toilets
American Standard
Tropic 1-Piece 1.28 Gpf Single Flush Elo, 1.28 gpf, Floor Mount, Elongated, White
Mfr # 2786.128.020
Zoro # G0586329
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2786.128.020
- Zoro # G0586329
- UPC # 033056767849
- Country of Origin United States
- Category Toilets
Dimensions
Manufacturers Warranty Length | 10 Yr. |
Depth | 29" |
Details
Item | Tropic 1-Piece 1.28 Gpf Single Flush Elo |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Collection | Tropic |
Description
Tropic 1-Piece 1.28 Gpf Single Flush Elo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Tubing SemiClear White 18 ID x 316 OD x 100 ft Long (ZUSA-HT-7172)
- EZ-FLO EASTMAN Closet Spud, EA1 (40131)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (VS222P-8-4)
- POWERS PROCESS CONTROLS Check Stop Repair Kit, for 900 Valve (900-049)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.28, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.104.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3043001PL.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3483001.020)
- AMERICAN STANDARD Afwall Millennium Flowise, Bs, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634.101.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257101.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- AMERICAN STANDARD Cadet Pro 12" R Tank Lin, 1.28 gpf, Cadet Flushing System, Elongated, Linen (4188A.104.222)
- American Standard Toilets