Shop All Toilet Repair Parts
American Standard
TripLever-Lh 4083934016 Tanks White
Mfr # 047148-0200A
Zoro # G8379609
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Trip Lever
- Size 5 Degree x 6"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047148-0200A
- Zoro # G8379609
- UPC # 012611055249
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Size | 5 Degree x 6" |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Trip Lever |
Color | White |
Material of Construction | Plastic |
Color/Finish | White |
For Use With | Mfr. No. 2116016, 4083, 4093 and 4016 Tanks |
Item | Toilet TripLever-Lh 4083934016 Tanks White |
Sub-Category | Trip Levers and Actuators |
Description
TripLvr-Lh 4083934016 Tanks Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- SMITH-COOPER Welded Nipple, S40,304/L, 3X12" (4321001470)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1-316)
- AMERICAN STANDARD Trip Lever, Toilet, Left Hand (738254-0020A)
- AMERICAN STANDARD Piston Assembly 1.6Fgf FManul Toilt Fv (M964905A-0071600A)
- AMERICAN STANDARD Replace Flapper Wdi B6048-G-Crn1 (P030750000C)
- AMERICAN STANDARD Closed Couple Tank Kit, Champion 4, Grey (738756-0070A)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- AMERICAN STANDARD Trip Lever S/A-L.H.-For 4086 Wciin Tank (738153-0020A)
- SIOUX CHIEF Closet Flange 3X4 Pvcos (889-POM)
- American Standard Toilet Repair Parts