Shop All Toilet Repair Parts
American Standard
TripLever Assembly Heritage F/4281-Chr
Mfr # 738837-0020A
Zoro # G8401290
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Solid Brass
- Type Trip Lever
- Material of Construction Solid Brass
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 738837-0020A
- Zoro # G8401290
- UPC # 012611370649
- Country of Origin Mexico
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Material | Solid Brass |
Type | Trip Lever |
Material of Construction | Solid Brass |
Fixture Type | Toilets |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Townsend and Doral Classic Champion 4 Toilet Models, 2733014, 2735014, 4281014, 2733, 2735, 2058 Tanks |
Includes | Mounting Hardware |
Sub-Category | Trip Levers and Actuators |
Item | Toilet TripLever Assembly Heritage F/4281-Chr |
Description
TripLvr Assy Heritage F/4281-Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Waste Arm (1PNP7)
- NIBCO PRESS SYSTEM Coupling, 2" x 1", Press Ends (9002500PC)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, PTFE (030X036443BD)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA40717BN)
- AMERICAN STANDARD Urinal Spud, 1-1/4" (047005-0070A)
- AMERICAN STANDARD Trip Lever, right handed (738172-0020A)
- AMERICAN STANDARD Tank Cover, For Toilets (735122-400.020)
- AMERICAN STANDARD Rh Trip Lever F/Cadet3-Chr (738919-0020A)
- AMERICAN STANDARD Trip Lever, Universal Trip Lever, White (738899-0200A)
- AMERICAN STANDARD Flapper, Toilet, Silicone (7381008-400.0070A)
- JONES STEPHENS Tri-Bolt Tank-Bowl Set, 5/16"x3", BR Bolts (C03280)
- American Standard Toilet Repair Parts