Shop All Toilet Repair Parts
American Standard
TripLever AsemblyChamp Pro-Chr
Mfr # 7381232-200.0020A
Zoro # G8400791
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Type Trip Lever
- Fixture Type Toilets
- Color/Finish Polished Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381232-200.0020A
- Zoro # G8400791
- UPC # 012611503665
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Type | Trip Lever |
Fixture Type | Toilets |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Mfr. No. 211AA004, 211AA104, 211AA105, 211BA004, 211BA104, 211BA105, 211CA004, 211CA104, 211CA105, 4225A004, 4225A064, 4225A104, 4225A154, 4225A164, 4225A174 |
Item | Toilet TripLever AsemblyChamp Pro-Chr |
Sub-Category | Trip Levers and Actuators |
Description
TripLvr AsemblyChamp Pro-Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE U-2000-S 2 in. Schedule 80 Union (HO156654)
- KOHLER Spray Nut Kit (1281829-VS)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- NORDYNE Limit Switch (626495R)
- AMERICAN STANDARD Tank-Bowl Coupling Kit, Cadet 3, Black (7301021-0070A)
- AMERICAN STANDARD Trip Lever Pro Rh Bn (7381231-201.2950A)
- AMERICAN STANDARD Female Outlet Connection, Urinal (047082-0070A)
- AMERICAN STANDARD Locking Tank Cover, 20-1/2" x 9", White (735133-401.020)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- AMERICAN STANDARD Inlet Spud, Toilet 1 1/2" (047007-0070A)
- FLUIDMASTER Tank Lever, Metal, White, Universal Fit (640G)
- American Standard Toilet Repair Parts