Shop All Toilet Repair Parts
American Standard
Trip Lever, Universal Trip Lever, White
Mfr # 738899-0200A
Zoro # G3616462
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic; Lever: Brass
- Type Trip Lever
- Color White
- Material of Construction Plastic; Lever: Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 738899-0200A
- Zoro # G3616462
- UPC # 012611378904
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic; Lever: Brass |
Type | Trip Lever |
Color | White |
Material of Construction | Plastic; Lever: Brass |
Fixture Type | Toilets |
Color/Finish | White |
For Use With | Various Model Toilet Tanks |
Includes | Lever Assembly, Nut, Retainer Clip |
Item | Trip Lever |
For Use With Mfr. Model Number | 4225A004.020, 4225A005.020, 4225A104.020, 4225A105.020, 4225A154.020, 4225A164.020, 4225A174.020, |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Ball Valve (FSBBV12)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- DELTA Cartridge, ForTub and Shower (RP47201)
- SHARKBITE FROSTPROOF SILLCOCK 10"" (24629LF)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Satin Nickel (7381231-200.2950A)
- AMERICAN STANDARD Trip Lever-Town Square-Bn (7381105-2950A)
- AMERICAN STANDARD Retrofit Cap Nut, Brass, Silver, PK4 (7381285-200.0070A)
- AMERICAN STANDARD Mounting Bracket, K-2 Wall Hanger, Metal (047058-0070A)
- AMERICAN STANDARD Decor Tank Cover White (735175-400.020)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- LARSEN SUPPLY CO 12 in. Solid Brass Fill Valve Toilet Float Rod (660116)
- American Standard Toilet Repair Parts