Shop All Toilet Repair Parts
This Product is Discontinued
American Standard
Trip Lever, Toilet, Right Hand (Discontinued)
Mfr # 738253-0020A
Zoro # G2206111
This Product is Discontinued
Key Features
- Fits Brand American Standard
- Material Brass and Metal
- Type Trip Lever and Flush Button
- Material of Construction Brass and Metal
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738253-0020A
- Zoro # G2206111
- UPC # 012611086830
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Brass and Metal |
Type | Trip Lever and Flush Button |
Material of Construction | Brass and Metal |
Fixture Type | Toilets |
Color/Finish | Chrome |
Finish | Chrome |
Standards | ADA |
For Use With | American Standard Cadet Pressure Assist Toilet Tanks, Series 2100 And 2200 |
Includes | Handle and Lever Arm |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.