Shop All Toilet Repair Parts
American Standard
Trip Lever, Toilet, Plastic, Bone
Mfr # 047242-0210A
Zoro # G5189484
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Trip Lever Assembly
- Color White
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047242-0210A
- Zoro # G5189484
- UPC # 012611225895
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Trip Lever Assembly |
Color | White |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | Bone |
Finish | Bone |
Standards | ANSI/ASME |
For Use With | American Standard Cadet II Two Piece Toilets, Elongated and Round Front One Piece Cadet Toilets |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- ZORO SELECT PVC Solid Flange, Socket, 1 in Pipe Size (851-010)
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- JONES STEPHENS Probing Rod, Steel, 4 ft. (P27004)
- AMERICAN STANDARD Flus Valv Asy 1.28GPF Refill CBl (738921-104.0070A)
- AMERICAN STANDARD Trip Lever, Champion 4, Chrome (738995-0020A)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- AMERICAN STANDARD Dual Handle 8" Mount, Commercial Mty Ws, Polished chrome (6540.170.002)
- AMERICAN STANDARD TripLever-Lh 4083934016 Tanks White (047148-0200A)
- AMERICAN STANDARD Flush Valve, Champion 4, Grey and Green (3280.040-0070A)
- KOHLER Trip Lever Kit (1208884-CPG)
- American Standard Toilet Repair Parts