Shop All Toilet Repair Parts
American Standard
Trip Lever, Toilet, Metal, Satin Nickel
Mfr # 7381231-200.2950A
Zoro # G5175931
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type Trip Lever
- Material of Construction Metal
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381231-200.2950A
- Zoro # G5175931
- UPC # 012611503658
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Metal |
Type | Trip Lever |
Material of Construction | Metal |
Fixture Type | Toilets |
Color/Finish | Satin Nickel |
Finish | Satin Nickel |
Standards | ANSI/ASME |
For Use With | Mfr. No. 215AA004, 215AA104, 215AA104US, 215AA105US, 215AB004, 215AB104, 215AG107LS, 215AG107RS, 215AG108LS, 215AG108RS, 215BA004, 215BA104, 215BA105, 215BB004, 215BB104, 215CA004, 215CA104, 215CB004, 215CB104, 215DA004, 215DA104, 215DB004, 215DB104, 215FA004, 215FA104, 215FC004, 215FC104, 4188A004, 4188A054, 4188A064, 4188A065, 4188A104, 4188A104US, 4188A105, 4188A105US, 4188A107, 4188A108, 4188A154, 4188A164, 4188A165, 4188A174, 4188B004, 4188B104, 4188B105 |
For Use With Mfr. Model Number | 4188A104.020, 4188A154.020, 4188A164.020, 4188A174.020, 4188B104.020, |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030200)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- TECHNIFIT Fitting, PTC, Union Reducer, 8mm to 6mm (PG08-06)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- AMERICAN STANDARD Evolution2 Tank Cover White (735131-400.020)
- AMERICAN STANDARD Push Button Assembly T-Mount A36021 (7381003-0020A)
- AMERICAN STANDARD Bolt Cap Kit, Cover, White (034783-0200A)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic/Metal (7381004-0200A)
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- KOHLER Tripoint Sensor Assembly 1.0 Gpf (1153653)
- American Standard Toilet Repair Parts