Shop All Toilet Repair Parts
American Standard
Trip Lever, Toilet, Metal, Chrome
Mfr # 7381047-200.0020A
Zoro # G5191977
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type Trip Lever and Flush Button
- Material of Construction Metal
- Color/Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7381047-200.0020A
- Zoro # G5191977
- UPC # 012611457227
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Metal |
Type | Trip Lever and Flush Button |
Material of Construction | Metal |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Standards | ANSI/ASME |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Cable-Driven Waste And Overflow Architec, Chrome White (791255000001000)
- DIXON Safety Clip, Suitable For Use w/ Global Cam and Grooved Coupler, Carbon Steel, Domestic (GSAFETYCLIP)
- JONES STEPHENS Shower Pan Liner, 5 ft. x 40 ft. (S995040)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 5.7 (L-7472)
- AMERICAN STANDARD Titan Pro Triangle Tank Lid White (735143-400.020)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188B White (735173-400.020)
- AMERICAN STANDARD Flush Valve, Lexington, Black (047250-0070A)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735171-400.020)
- AMERICAN STANDARD Adjustable Tail Piece (M964945-0020A)
- TOTO Neorest 500 Bowl Unit Bolt Kit Ms950Cg (THU9134)
- American Standard Toilet Repair Parts