Shop All Toilet Repair Parts
American Standard
Trip Lever, Toilet, Metal, Chrome
Mfr # 730283-0020A
Zoro # G5173393
original price:
$67.39
7% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type Trip Lever and Flush Button
- Material of Construction Metal
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 730283-0020A
- Zoro # G5173393
- UPC # 012611228612
- Country of Origin Mexico
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Metal |
Type | Trip Lever and Flush Button |
Material of Construction | Metal |
Fixture Type | Toilets |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Standards | ANSI/ASME |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/4" Male x 1/8" Female NPT (BU02-01)
- ZURN Repair Kit, Reduce Valve, 3 In (RK3-500XL)
- AMERICAN STANDARD Aqua Seal S/A Left Hand SS L/Loc (072992-0170A)
- OASIS Versafiller® Bottle Filling Station Retrofit Kit - PWSBF (PWSBF)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- AMERICAN STANDARD Valve, 1.1/1.28 gal. Per Flush, Pol Chrome (6066721.002)
- AMERICAN STANDARD Toilet PWRX Long Life Battery, Flush Valves (M950361-0070A)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- AMERICAN STANDARD ThreeWay Dvrter Rough Valve-Discrete (R433)
- AMERICAN STANDARD Flapper, Cadet 3, White (738920-0070A)
- KOHLER Solenoid Assembly, 4-1/8"x3-1/16"x3" Size (K-1097740)
- American Standard Toilet Repair Parts