Shop All Toilet Repair Parts
American Standard
Trip Lever, Toilet, Fits AS Toilet Tanks
Mfr # 047242-0020A
Zoro # G2899671
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Trip Lever
- Material of Construction Plastic
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047242-0020A
- Zoro # G2899671
- UPC # 012611225871
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Trip Lever |
Material of Construction | Plastic |
Fixture Type | Toilets |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Standards | ADA |
For Use With | American Standard Cadet II Two Piece Toilets, Elongated and Round Front One Piece Cadet Toilets |
Includes | Handle and Lever Arm |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-5500NL FIP x FIP CURB STO (314-255NL)
- PARKER 5/16" Compression Union Connector (P5UC5)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S-SS)
- ANDERSON Green Leaf 3/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL3438BG1)
- AMERICAN STANDARD ThreeWay Dvrter Rough Valve-Discrete (R433)
- AMERICAN STANDARD Ez-Install Tank To Bowl Kit (7381253-201.0070A)
- AMERICAN STANDARD Trip Lever-Town Square-Bn (7381105-2950A)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (7381047-200.0020A)
- AMERICAN STANDARD Esteem/Heritage Trip Lever Orb (7381459-200.2240A)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- American Standard Toilet Repair Parts