Shop All Toilet Repair Parts
American Standard
Trip Lever, Toilet
Mfr # 738473-0020A
Zoro # G2594864
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type Trip Lever
- Material of Construction Metal
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738473-0020A
- Zoro # G2594864
- UPC # 012611223303
- Country of Origin Multiple
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Metal |
Type | Trip Lever |
Material of Construction | Metal |
Fixture Type | Toilets |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Standards | ADA |
For Use With | American Standard Glenwall and Cadet Pressure Assist Toilet Tanks, Series 2093, 2333, 2366 And 2377 |
Includes | Handle and Lever Arm |
For Use With Mfr. Model Number | 4098100.020, 4098700.020, 4098800.020, |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- KOHLER Spud Seal Kit (1151754)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (401025)
- AMERICAN STANDARD Trip Lever, Universal Trip Lever, White (738899-0200A)
- AMERICAN STANDARD Spray Hose Repair Parts (M922367-007220A)
- AMERICAN STANDARD EZ-Install Bolt Cap Kit, Toilet, Plastic (7381251-200.0200A)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047148-0020A)
- AMERICAN STANDARD TripLever For 4029/4072 Tanks-Lin (047242-2220A)
- AMERICAN STANDARD Flush Valve, Cadet 3, White (738921-100.0070A)
- MEC 1-3/4 in. Acme Gasket (MEW2)
- American Standard Toilet Repair Parts