Shop All Toilet Repair Parts
American Standard
Trip Lever, right handed
Mfr # 738172-0020A
Zoro # G3291760
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Trip Lever Assembly
- Size 6"
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738172-0020A
- Zoro # G3291760
- UPC # 12611081835
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 6" |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Trip Lever Assembly |
Material of Construction | Plastic |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | American Standard 4029, 4072 Tanks and 2099, 2100 one Piece Toilets |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Bibb Hose 1/2Mip 1/2Sdr (103-053HN)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- PARKER 1/8" A-LOK SS Union (2SC2-316)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80 (1LMK4)
- AMERICAN STANDARD Trip Lever Pro Rh Bn (7381231-201.2950A)
- AMERICAN STANDARD Decor Tank Cover White (735175-400.020)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047192-0020A)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic/Metal (7381004-0200A)
- AMERICAN STANDARD Inlet Spud, Toilet 1 1/2" (047007-0070A)
- JONES STEPHENS 24 In. Teflon Style String Packing (J40160)
- American Standard Toilet Repair Parts