Shop All Toilet Repair Parts
American Standard
Trip Lever Pro Rh Chrome
Mfr # 7381231-201.0020A
Zoro # G8400800
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Type Trip Lever and Flush Button
- Fixture Type Toilets
- Color/Finish Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7381231-201.0020A
- Zoro # G8400800
- UPC # 012611503818
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | American Standard |
Type | Trip Lever and Flush Button |
Fixture Type | Toilets |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Tank with Trip Lever Located on Right Side (4188A108) |
Item | Toilet Trip Lever Pro Rh Chrome |
Sub-Category | Trip Levers and Actuators |
Description
Trip Lever Pro Rh Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Temptrol, Tub and Shower Valve, Chrome (S262BODY)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 304SS (7MP-2-304)
- BK RESOURCES Lever Drain Repair Kit (XRK-LDR)
- APOLLO EXPANSION PEX 3/4 in. Bronze Double Union PEX-A Barb Water Pressure Regulator with Gauge (EPXPRV34WG)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735172-400.020)
- AMERICAN STANDARD Flush Valve Seal, Toilet, Silicone (7381042-0070A)
- AMERICAN STANDARD Trip Lever-Town Square-Orb (7381105-2240A)
- AMERICAN STANDARD Toilet Tank Cover, VorMax (735203-410.020)
- AMERICAN STANDARD Trip Lever, Tank, White (047192-0200A)
- AMERICAN STANDARD Flush Valve, Cadet 3, White (738921-100.0070A)
- ALL-SOURCE 3/8 In. x 12 In. PEX Toilet Supply Tube (401103)
- American Standard Toilet Repair Parts