Shop All Toilet and Urinal Accessories
American Standard
Trip Lever, Metal
Mfr # 738899-0020A
Zoro # G5123465
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- For Use With Front Mount Tanks
- Accessory Type Trip Lever
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 738899-0020A
- Zoro # G5123465
- UPC # 012611378492
- Country of Origin China
- Category Toilet and Urinal Accessories
Details
Fits Brand | American Standard |
Item | Trip Lever |
For Use With | Front Mount Tanks |
Accessory Type | Trip Lever |
Material of Construction | Metal |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, FNPT (9852-020)
- AMERICAN STANDARD Cap Seal, Rubber (M962921-0070A)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- AMERICAN STANDARD Valve Rebuild Kit, Prison Lavatory Faucet (066298-0070A)
- AMERICAN STANDARD Vacuum Breaker Repair Kit (066501-0020A)
- AMERICAN STANDARD Adjustable Tailpiece, 7-1/4 to 8-1/4 In (M962835-0020A)
- AMERICAN STANDARD Adjustable Tailpiece, 5-1/4 to 6-1/4 In (M962833-0020A)
- SP RICHARDS Genuine Joe Urinal Screen, Non-Para - Green Apple Scent, Blue, 12/Pk, (GJO58335)
- American Standard Toilet and Urinal Accessories