Shop All Toilet Repair Parts
American Standard
Trip Lever, Left Hand, Metal, Bronze
Mfr # 7381231-200.2240A
Zoro # G6217434
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Metal
- Type Trip Lever
- Material of Construction Metal
- Fixture Type Toilets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7381231-200.2240A
- Zoro # G6217434
- UPC # 012611510472
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Fits Brand | American Standard |
Material | Metal |
Type | Trip Lever |
Material of Construction | Metal |
Fixture Type | Toilets |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Standards | ANSI 117.1.A |
For Use With | Mfr. No. 215AA004, 215AA104, 215AA104US, 215AA105US, 215AB004, 215AB104, 215AG107LS, 215AG107RS, 215AG108LS, 215AG108RS, 215BA004, 215BA104, 215BA105, 215BB004, 215BB104, 215CA004, 215CA104, 215CB004, 215CB104, 215DA004, 215DA104, 215DB004, 215DB104, 215FA004, 215FA104, 215FC004, 215FC104, 4188A004, 4188A054, 4188A064, 4188A065, 4188A104, 4188A104US, 4188A105, 4188A105US, 4188A107, 4188A108, 4188A154, 4188A164, 4188A165, 4188A174, 4188B004, 4188B104, 4188B105 |
For Use With Mfr. Model Number | 4188A104.020, 4188A154.020, 4188A164.020, 4188A174.020, 4188B104.020, |
Sub-Category | Trip Levers and Actuators |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Pipe Adapter (PVC 02109 0800)
- RUVATI 33"x22" Ledge Drop-in Tight Radius 16Ga SS Kitchen Sink Single Bowl (RVH8003)
- RINNAI Gas Conversion Kit - NG to LP (M120S) (803000034)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- AMERICAN STANDARD Ez Install Tank To Bowl Kit (7381163-200.0070A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- AMERICAN STANDARD TripLever-Lh 4083934016 Tanks White (047148-0200A)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- AMERICAN STANDARD Trip Lever Pro Rh Bn (7381231-201.2950A)
- AMERICAN STANDARD Trip Lever, Tank, Chrome (047192-0020A)
- SLOAN Diaphragm, Urinal Kit, 1.0 GPF (A42A)
- American Standard Toilet Repair Parts