Shop All Toilet Repair Parts
American Standard
Trip Lever, Cadet 3, Satin Nickle
Mfr # 738903-2950A
Zoro # G3679566
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Trip Lever
- Material of Construction Plastic
- Color/Finish Satin Nickle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738903-2950A
- Zoro # G3679566
- UPC # 012611394430
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Trip Lever |
Material of Construction | Plastic |
Color/Finish | Satin Nickle |
Finish | Satin Nickel |
For Use With | Mfr. No. 2383010, 2383012, 383014, 2384010, 2384012, 2384014, 2386010, 2386012, 403128, 2403328, 2431010, 2431101, 2535128, 2755016, 2756016, 2757016, 758128, 2829128, 2830128, 2832128, 2833128, 2835128, 2849128, 2849128, 2984001, 2985001, 2988101, 2989101, 4000101 |
Sub-Category | Trip Levers and Actuators |
For Use With Mfr. Model Number | 4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020, |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Valve Trim (T2741)
- KOHLER KOHLER LAV STEM COLD (GP77006-RP)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- KOHLER Flushometer 12" Rough-In Kit (10313-CP)
- AMERICAN STANDARD Urinal Strainer, 2" (7301242-100.0020A)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- AMERICAN STANDARD Closed Couple Tank Kit, Champion 4, Grey (738756-0070A)
- AMERICAN STANDARD Trip Lever, Toilet (738473-0020A)
- AMERICAN STANDARD Flush Valve, Lexington, Black (047250-0070A)
- AMERICAN STANDARD ThreeWay Dvrtr RghValv Shared Func (R433S)
- KOHLER Trip Lever Kit (1213839-CP)
- American Standard Toilet Repair Parts