Shop All Toilet and Urinal Accessories
American Standard
Trip Lever Assembly, Plastic
Mfr # 047242-0200A
Zoro # G5123474
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- For Use With Cadet II Two Piece Toilets, Elongated and Round Front One Piece Cadet Toilets
- Accessory Type Trip Lever
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 047242-0200A
- Zoro # G5123474
- UPC # 012611225888
- Country of Origin China
- Category Toilet and Urinal Accessories
Details
Fits Brand | American Standard |
Material | Plastic |
For Use With | Cadet II Two Piece Toilets, Elongated and Round Front One Piece Cadet Toilets |
Item | Trip Lever |
Accessory Type | Trip Lever |
Material of Construction | Plastic |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout Outlet, Brass (E15JKABCP)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2903EPBL)
- ZORO SELECT 1" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF24)
- THRIFCO PLUMBING 6 Inch x 4 Inch Slip x Slip PVC Bushing SCH 40 (8113390)
- AMERICAN STANDARD Selectronic Remote Control (605XRCT.007)
- AMERICAN STANDARD Diverter Spout Repair Kit, Metal (M962106-0020A)
- AMERICAN STANDARD Vandal Resist Urinal Strainer (7381755-200.0020A)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- AMERICAN STANDARD Adjustable Tailpiece, 7-1/4 to 8-1/4 In (M962835-0020A)
- AMERICAN STANDARD Fill Valve, Plastic, Black (7381125-400.0070A)
- CLEAN SHIELD URINAL MATS Urinal Mat, Charcoal, 17-1/4 in W x 20-1/2 in L, Case of 6 (406516900)
- American Standard Toilet and Urinal Accessories