Shop All Toilet Repair Parts
American Standard
Trip Lever
Mfr # 738171-0020A
Zoro # G3291751
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Plastic
- Type Trip Lever
- Size 6"
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 738171-0020A
- Zoro # G3291751
- UPC # 012611146756
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 6" |
Details
Fits Brand | American Standard |
Material | Plastic |
Type | Trip Lever |
Material of Construction | Plastic |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
For Use With | Mfr. No. 4192B105, 4003800, 4192A105, 4192A005, 4061813, 4061800, 4003, 4061, 4112, 4096, 4396, 4707, 4010, 4037, 4114, 4110, 4310, 4314 and 4392 Tanks |
Includes | Flush Handles And Flappers To Master Rebuild Kits |
Item | Trip Lever |
Sub-Category | Trip Levers and Actuators |
For Use With Mfr. Model Number | 4003800, 4061813, 4192A005, 4192A105, 4192B105 |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN12)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- APOLLO CPVC FM ADPT 3/4"" SLIP (CPVCFA34W)
- KEENEY MFG Straight Val 1/2Fx1/4Cmp (2066PCLF)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- AMERICAN STANDARD Renu Lav Stem" Blister Pack (006080-0040AP)
- AMERICAN STANDARD Urinal Strainer, Washbrook, Chrome (047068-0070A)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Bronze (7381231-200.2240A)
- AMERICAN STANDARD Tank Coupling Kit, Toilet, Brass/Rubber (7301476-100.0070A)
- AMERICAN STANDARD Gasket, Rubber, Blue, Unfinished (7301111-0070AP)
- DELTA Delta Vero Tank Lever (77760)
- American Standard Toilet Repair Parts