Shop All Toilet Seats
American Standard
Transitional ElLuxury SeatLinen, With Cover, Polypropylene Plastic
Mfr # 5024A65G.222
Zoro # G8395130
product price: $105.30
/ea
Free Shipping & Returns
$105.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color Linen
- Material Polypropylene Plastic
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5024A65G.222
- Zoro # G8395130
- UPC # 791556105317
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 2-1/8" |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | Linen |
Material | Polypropylene Plastic |
Features | Two Button-Push Removable Seat |
Front Type | Closed |
Hinge Type | Lift-Off |
Bolt to Seat Front | 18-9/16" |
Item | Transitional ElLuxury SeatLinen |
Description
Transitional ElLuxury SeatLinen
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drop Ell Oil Rubbed Bronze (A725ORB)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- SHARPE VALVES Globe Valves, Thread x Thread, 2" Size (4371006180)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- AMERICAN STANDARD Commercial Open Front Elongated Toilet Seat W/Everclean, (5901110.020T)
- AMERICAN STANDARD Transitional Rd Luxury Seat Wht, With Cover, Polypropylene Plastic (5024B65G.020)
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- AMERICAN STANDARD AdvancdClean Ac 2.0 Spalet Seat, With Cover, Elongated, White (8012A80GRC-020)
- AMERICAN STANDARD Transitional El Luxury Seat Wht, With Cover, Polypropylene Plastic (5024A65G.020)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- American Standard Toilet Seats