Shop All Bathroom Partitions & Accessories
American Standard
Transitional 18" Towel Bar 8337.018.013
Mfr # 8337.018.013
Zoro # G8336909
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 8337.018.013
- Zoro # G8336909
- UPC # 012611627866
- Country of Origin Mexico
- Category Bathroom Partitions & Accessories
Details
Item | Transitional 18" Towel Bar 8337.018.013 |
Description
Transitional 18 In. Towel Bar 8337.018.013
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144E)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSFMT300FP)
- SLOAN Wes23A Button Cover Asm W/Screws Ecos (0372033)
- DELTA Cassidy Wand Assembly (RP72680ARPR)
- AMERICAN STANDARD Studio S 18" Towel Bar (7105.018.002)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8142)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- PRIME-LINE Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack (656-8918)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- American Standard Bathroom Partitions & Accessories