Shop All Valves
American Standard
Transfer Valve Kit, Brass
Mfr # 012316-0070A
Zoro # G5173287
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 1/8 in
- Material of Construction Brass
- Finish Unfinished
- For Use With Amaryllis/Hampton/Williamsburg Faucets
- Includes Valve, O-rings, Handle Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 012316-0070A
- Zoro # G5173287
- UPC # 012611213021
- Country of Origin Mexico
- Category Valves
Dimensions
Size | 4 1/8 in |
Manufacturers Warranty Length | 1 yr |
Details
Material of Construction | Brass |
Finish | Unfinished |
For Use With | Amaryllis/Hampton/Williamsburg Faucets |
Includes | Valve, O-rings, Handle Set Screw |
Item | Transfer Valve Kit |
Compliance | ANSI/ASME |
Ligature Resistant | No |
Includes Drain Stopper | No |
Includes Stem | Yes |
Includes Tub Spout | No |
Includes Handle | No |
Includes Check Stop | No |
Compatible Mfr. Model Number | T064602 |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Includes Cartridge | No |
Includes Plaster Guard | No |
Includes Trim Plate | No |
Description
Tub and Shower Valve, Non CEC Compliant, For Use With 2 and 3 Handle Showers, For Use with Series Hampton, Material of Construction Brass, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Versafiller® Electronic Bottle Filling Station Retrofit Kit (PWEBF)
- UNITHERM 24" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF8HZ-1-24X25)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- ISPRING RO Replacement Water Filter Pack for 5Stage System 5PK (F5-75)
- AMERICAN STANDARD Cycle Valve Kit, Plastic (M961818-0020A)
- AMERICAN STANDARD Chain Assy, Small Box Flush Valve, Steel (M962749-0070A)
- AMERICAN STANDARD Manual Valve Hose Kit, Concealed, Plastic (M962750-0070A)
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- AMERICAN STANDARD Flow Regulator, Flush Valve, Plastic (M962801-0070A)
- ACORN CONTROLS Valve Seat Assembly (2580-000-001)
- SLOAN Do-22 O Ring Flush Valve (DO22)
- American Standard Plumbing Parts & Accessories