Shop All Toilet Paper Dispensers & Holders
American Standard
Townsend Toilet Paper Holder
Mfr # 7353.230.002
Zoro # G8400362
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7353.230.002
- Zoro # G8400362
- UPC # 012611580956
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.95 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Townsend Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO X14 16OZ Mildew Remover (260749)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- LINT BUSTER Lint Buster, No Handle, PK12 (14212-DZ)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.295)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- AMERICAN STANDARD Studio S Toilet Paper Holder (7105.230.295)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 1.53 (7MT032)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- WHITECAP TEAK Recessed Toilet Paper Holder (60249)
- American Standard Toilet Paper Dispensers & Holders