Shop All Bath Towel Bars and Hooks
American Standard
Townsend 24" Towel Bar
Mfr # 7353.024.295
Zoro # G8400240
product price: $72.80
/ea
$72.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7353.024.295
- Zoro # G8400240
- UPC # 012611580857
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Details
Item | Townsend 24" Towel Bar |
Color | Brushed Nickel |
Description
Townsend 24 In. Towel Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4129-005)
- WHITEHAUS Brushed SS Sgl Bowl Front Apron Undermount Sink, Brushed SS (WHNAP3218)
- EXCELON Excelprene Food Grade Tubing 3/8 ID 5/8 (14SPF50)
- KEENEY MFG Universal Decorative Toilet Tank Lever, Oil Rubbed Bronze (PP836-74VBL)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 30 Towel Bar, Satin Nickel (BA-TB30 15)
- American Standard Bath Towel Bars and Hooks