Shop All Bath Towel Bars and Hooks
American Standard
Townsend 24" Towel Bar
Mfr # 7353.024.013
Zoro # G8400189
product price: $72.80
/ea
$72.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7353.024.013
- Zoro # G8400189
- UPC # 012611580840
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Details
Item | Townsend 24" Towel Bar |
Color | Polished Nickel |
Description
Townsend 24 In. Towel Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (255167-75)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- KINGSTON BRASS BAH821318ORB Concord 18" Double Towel Bar, Oil Rubbed Bronze (BAH821318ORB)
- MOEN Mason Towel Bar Mounting Posts Old World Bronze (YB8000OWB)
- KOHLER Draft 12" Towel Bar Frame (27353-BN)
- American Standard Bath Towel Bars and Hooks