Shop All Bath Towel Bars and Hooks
American Standard
Townsend 18" Towel Bar
Mfr # 7353.018.295
Zoro # G8400170
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7353.018.295
- Zoro # G8400170
- UPC # 012611580895
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Details
Item | Townsend 18" Towel Bar |
Color | Brushed Nickel |
Description
Townsend 18 In. Towel Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- PRIME-LINE SHOWER DOOR CATCH (1932)
- ZORO SELECT Tubing, 0.319 in. ID, 3/8 in. OD, Aluminum (4NRX8)
- DANCO Cover Drain Clip Shower3-3/8In (88923)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- OLYMPIA Robe Hook in Matte Black (H-1416-MB)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- KOHLER Square Hotelier (23299-BN)
- American Standard Bath Towel Bars and Hooks