Shop All Bathroom Partitions & Accessories
American Standard
Townsend 18" Towel Bar
Mfr # 7353.018.002
Zoro # G8400231
product price: $49.40
/ea
$49.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7353.018.002
- Zoro # G8400231
- UPC # 012611580918
- Country of Origin China
- Category Bathroom Partitions & Accessories
Details
Item | Townsend 18" Towel Bar |
Color | Chrome |
Description
Townsend 18 In. Towel Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 3 Hole, AC Sensor, Stainless, Wash Station (56WAL)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- AMERICAN STANDARD Studio S 18" Towel Bar (7105.018.002)
- PRIME-LINE Square Post Shoe, 1-3/4 in., Cast Zamak Construction, Chrome Plated Finish Single Pack (656-6671)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- PRIME-LINE One Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2893)
- GROHE Bathroom Towel Ring, Chrome (40365001)
- JACKNOB Inswing Door (17800)
- American Standard Bathroom Partitions & Accessories