Shop All Toilet Bowls
American Standard
Town Square S Exposed Trap Rhel Bowl Wht, 1.28 gpf, Floor Mount, Elongated, White
Mfr # 3271101.020
Zoro # G0587704
product price: $177.45
/ea
Free Shipping & Returns
$177.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3271101.020
- Zoro # G0587704
- UPC # 791556108899
- Country of Origin United States
- Category Toilet Bowls
Dimensions
Width | 14-1/2" |
Manufacturers Warranty Length | 10 Yr. |
Details
Item | Town Square S Exposed Trap Rhel Bowl Wht |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CAL Green; CEC |
Green Environmental Attribute | EPA Water Sense |
Collection | Town Square |
Description
Town Square S Exposed Trap Rhel Bowl Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 3 in Pipe Size (P106-030)
- GROHE Universal Holder For Sliding Rail (12140000)
- DIXON EZ Cam and Groove Coupler Weld, 2", SS (RDWSP200EZ)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7014764)
- AMERICAN STANDARD Vormax RHe Elong Bowl w/2 Bolt Hole Cove, 1.0 gpf, Floor Mount, Elongated, White (3385A.101.020)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- AMERICAN STANDARD Edgemere Rh El Bowl L/Seat-Wht, 1.28 gpf, Floor Mount, Elongated, White (3519A.101.020)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- GERBER PLUMBING Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF Back-Outlet Elongated Toilet Bowl Only in White (GUF21375)
- KOHLER Wellworth Elongated Bowl (4198-47)
- American Standard Toilet Bowls