Shop All Shower & Bathtub Parts
American Standard
Town Square S Diverter Valve Trim Ch
Mfr # T455430.002
Zoro # G0587555
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 3-5/16 in
- Color Chrome
- Width (In.) 3-1/4 in
- Height (In.) 4-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # T455430.002
- Zoro # G0587555
- UPC # 012611626418
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 3-5/16 in |
Width (In.) | 3-1/4 in |
Height (In.) | 4-9/16 in |
Details
Item | Town Square S Diverter Valve Trim Ch |
Finish | Chrome |
Color | Chrome |
Description
Town Square S Diverter Valve Trim Ch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 6 Brass Nipple (9319092)
- SMITH-COOPER IPS Prem Gate Valve, NL 3" (4347000290)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- DELTA AC to DC Converter (060683A)
- AMERICAN STANDARD Studio Tub Walls 60X32 ArcWht (2946BW.011)
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- AMERICAN STANDARD Small Clean Jet Body/Esc Kit (755009-101.0070A)
- AMERICAN STANDARD Dor Panel Side Gasket Am3838N1400 (710367-101.0070A)
- AMERICAN STANDARD Flash Roman Tub Filler Rough Body – With Personal Shower (R910)
- MOEN Gibson M-Core 2S Rs T/S Ep Trim Bl (UT3003EPBL)
- American Standard Shower & Bathtub Parts