Shop All Bath Tubs
American Standard
Town Square Bathtub, 6ft. X 42", White, 72" L, 42" W
Mfr # 2742002.020
Zoro # G4733806
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,036.75
Free 30-Day Returns
Key Features
- Length 72"
- Width 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 2742002.020
- Zoro # G4733806
- UPC # 033056551745
- Country of Origin United States
- Category Bath Tubs
Dimensions
Length | 72" |
Width | 42" |
Details
Item | Town Square Bathtub,6ft. X 42",White |
Description
Town Square Bathtub,6ft. X 42 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Threaded, PVC, Y Strainer, 150 psi (YS10100T)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon (3CCJ5)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-38)
- AMERICAN STANDARD Evolution 5 Ft.x36" Reversible Drain Eve, 36" W, White (2771.068C.020)
- AMERICAN STANDARD Combo Massage EverClean Bathtub, White (2771V418C.020)
- AMERICAN STANDARD Cadet Free Standing Tub, W/Tub Filler (2764014M202.011)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- AMERICAN STANDARD Recess Bath with Integral Overflow, 60 in L, 30 in W, White, Americast(R) (2390202ICH.020)
- AMERICAN STANDARD Princeton Bathtub Lh Outlet, Bone (2390202.021)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- American Standard Bath Tubs