Shop All Bath Towel Bars and Hooks
American Standard
Towel Ring, Polished Chrome, CS Series
Mfr # 8335190.002
Zoro # G9534865
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Polished Chrome
- Ring Height 7 1/8 in
- Ring Width 7 1/8 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8335190.002
- Zoro # G9534865
- UPC # 012611504013
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Dimensions
Ring Height | 7 1/8 in |
Ring Width | 7 1/8 in |
Base Height | 2 in |
Base Width | 2 in |
Details
Item | Towel Ring |
Color | Silver |
Finish | Polished Chrome |
Material | Metal |
Includes | Concealed Mounting Hardware |
Projection | 3 1/4 in |
Weight Capacity | 10 lb |
Features | Concealed Mounting |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 in, Base Width 2 in, Finish Polished Chrome, Material Metal, Mounting Type Wall Mount, Ring Height 7 1/8 in, Ring Width 7 1/8 in, Weight Capacity 10 lb, ADA Compliant No, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Silver, Features Concealed Mounting, Includes Concealed Mounting Hardware, Projection 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1MPH1)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (255678-75)
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- DELTA Delta Trinsic Robe Hook (75935)
- DELTA Vero Double Robe Hook (77736-CZ)
- MOEN Belfield Towel Bar in Matte Black (YB6486BL)
- American Standard Bath Towel Bars and Hooks