Shop All Bath Towel Bars and Hooks
American Standard
Towel Ring, Metal, Polished Chrome
Mfr # 7018190.002
Zoro # G6175213
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Edgemere
- Overall Height 8 in
- Ring Height 7 1/8 in
- Ring Width 7 1/4 in
- Overall Depth 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7018190.002
- Zoro # G6175213
- UPC # 012611599408
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 8 in |
Ring Height | 7 1/8 in |
Ring Width | 7 1/4 in |
Overall Depth | 2 7/8 in |
Base Size | 1 13/16 in |
Base Height | 1 7/8 in |
Base Width | 1 7/8 in |
Details
Item | Towel Ring |
Collection | Edgemere |
Finish | Polished Chrome |
Material | Metal |
Includes | Template |
Weight Capacity | 10 lb |
Projection | 2 7/8 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | No |
Description
Towel Ring, Base Height 1 7/8 in, Base Width 1 7/8 in, Finish Polished Chrome, Material Metal, Mounting Type Wall Mount, Ring Height 7 1/8 in, Ring Width 7 1/4 in, Weight Capacity 10 lb, ADA Compliant No, Includes Mounting Hardware No, Product Type Towel Ring, Includes Template, Projection 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028N032)
- SLOAN Cr1011A Rep Kit Closet Venturi 1.28 Gpf (3332013)
- IDESIGN Astor Silver Stainless Steel Shower Curtain Rod (72280)
- LEGEND VALVE 1-1/2 T4355 NO LEAD COMP X FIP (313-177NL)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- KOHLER Plate, Wall Mount (1335531)
- PFISTER Rbe Hk Sgl Ts Tb (BRH-TB0Y)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- American Standard Bath Towel Bars and Hooks