Shop All Bath Towel Bars and Hooks
American Standard
Towel Ring, Metal, Bronze, 7 3/8 in w
Mfr # 7455190.278
Zoro # G6173515
product price: $42.90
/ea
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Town Square S
- Overall Height 8 1/4 in
- Color Bronze
- Finish Bronze
- Ring Height 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7455190.278
- Zoro # G6173515
- UPC # 012611626166
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 8 1/4 in |
Ring Height | 7 3/8 in |
Ring Width | 7 3/8 in |
Overall Depth | 2 5/8 in |
Base Size | 2 3/16 in |
Base Height | 2 1/4 in |
Base Width | 2 1/4 in |
Details
Item | Towel Ring |
Collection | Town Square S |
Color | Bronze |
Finish | Bronze |
Material | Metal |
ADA Compliant | No |
Projection | 2 5/8 in |
Weight Capacity | 10 lb |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | No |
Description
Towel Ring, Base Height 2 1/4 in, Base Width 2 1/4 in, Finish Bronze, Material Metal, Mounting Type Wall Mount, Ring Height 7 3/8 in, Ring Width 7 3/8 in, Weight Capacity 10 lb, ADA Compliant No, Includes Mounting Hardware No, Product Type Towel Ring, Color Bronze, Projection 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Faucet-Hc Madera-Sn (Dw) (D721-SN)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- MOEN Aspen 24" Towel Bar Bright Chrome (BP5824CH)
- INTERDESIGN Shwr Baskt Clr Suction (41600)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- American Standard Bath Towel Bars and Hooks