Shop All Bath Towel Bars and Hooks
American Standard
Towel Bar, Satin Nickel, CR Series, 18In
Mfr # 8336018.295
Zoro # G9224844
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection CR Series
- Bar Length 18 in
- Overall Height 2 in
- Color Silver
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8336018.295
- Zoro # G9224844
- UPC # 012611504099
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 in |
Overall Length | 20 in |
Overall Depth | 4 3/8 in |
Overall Width | 20 in |
Overall Dimensions - H x W x D | 2 in x 20 in x 4 3/8 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | CR Series |
Color | Silver |
Finish | Brushed Nickel |
Number of Bars | 1 |
Material | Metal |
Includes | Mounting Hardware |
Weight Capacity | 20 lb |
Features | Concealed Mounting |
Projection | 4 3/8 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Metal |
Bar Material | Brass |
Center to Center Hole Distance | 18 in |
Description
Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Brushed Nickel, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 3/8 in, Overall Height 2 in, Overall Width 20 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Features Concealed Mounting, Includes Mounting Hardware, Projection 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. MIP each Black Malleable Iron Plug (310UPP-12)
- CALEFFI Na29284 Shut-Off Air Vent Valve (NA29284)
- LEGEND VALVE 3/4" BRONZE HYDRANT TEES (312-084)
- KOHLER Rely 48" X 34" Single-Threshold Shower Base With Center Drain (8461-0)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- ALATERRE FURNITURE Dover 27" W Bathroom Shelf with 2 Towel Rods (ANDO74WH)
- KOHLER Robe Hook (14443-BL)
- COMMAND Command 5000488 7.9 in. 0.5 oz Small Adhesive Strips Hook Plastic (5000488)
- American Standard Bath Towel Bars and Hooks