Shop All Bath Towel Bars and Hooks
American Standard
Towel Bar, Polished Chrome, C Series, 24In
Mfr # 8337024.002
Zoro # G9224905
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection C Series
- Bar Length 24 in
- Overall Height 2 in
- Color Silver
- Overall Length 26 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8337024.002
- Zoro # G9224905
- UPC # 012611504211
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 in |
Overall Length | 26 1/4 in |
Overall Depth | 4 3/4 in |
Overall Width | 26 in |
Overall Dimensions - H x W x D | 2 in x 26 in x 4 3/4 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | C Series |
Color | Silver |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Metal |
Includes | Mounting Hardware |
Weight Capacity | 20 lb |
Projection | 4 3/4 in |
Features | Concealed Mounting |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Bar Material | Brass |
Basic Material | Metal |
Center to Center Hole Distance | 24 in |
Description
Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 3/4 in, Overall Height 2 in, Overall Width 26 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Features Concealed Mounting, Includes Mounting Hardware, Projection 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4" Pipe Dia., Brass, Grid Drain, Commercial Lav Grid Drain without Overflow (D70105)
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB15)
- ZORO SELECT 1/8" FNPT Galvanized 45 Degree Elbow (510-200HC)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. FIP Water Heater Connection Kit (FSBWHKIT)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- MOEN Oil Rubbed Bronze Double Robe Hook (DN4403ORB)
- KOHLER Alteo Towel Ring (37057-BN)
- DELTA Stryke 24" Towel Bar Stainless (77624-SS)
- DELTA Mini, 8", Towel Bar (79908-BL)
- American Standard Bath Towel Bars and Hooks