Shop All Bath Towel Bars and Hooks
American Standard
Towel Bar, Polished Chrome, C Series, 18In
Mfr # 8337018.002
Zoro # G9224871
product price: $42.90
/ea
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection C Series
- Bar Length 18 in
- Overall Height 2 in
- Color Silver
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 8337018.002
- Zoro # G9224871
- UPC # 012611504198
- Country of Origin Mexico
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 in |
Overall Length | 20 in |
Overall Depth | 4 3/4 in |
Overall Width | 20 in |
Overall Dimensions - H x W x D | 2 in x 20 in x 4 3/4 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | C Series |
Color | Silver |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Metal |
Includes | Mounting Hardware |
Features | Concealed Mounting |
Weight Capacity | 20 lb |
Projection | 4 3/4 in |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 18 in |
Bar Material | Brass |
Basic Material | Metal |
Includes Mounting Hardware | Yes |
Description
Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished Chrome, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 3/4 in, Overall Height 2 in, Overall Width 20 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Silver, Features Concealed Mounting, Includes Mounting Hardware, Projection 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS FITTING BULKHEAD 1/2""N/B (CBTF12NBBG1)
- ELKAY Drain Plug, 1-1/2", Chrome-Plated Brass, (160270508640)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- RUSTICWARE Riverside Towel Ring Oil Bronze (8186ORB)
- American Standard Bath Towel Bars and Hooks