Shop All Bath Towel Bars and Hooks
American Standard
Towel Bar, Metal, 25 7/8 in Overall W
Mfr # 7018024.278
Zoro # G6173579
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Edgemere
- Bar Length 24 in
- Overall Height 1 1/4 in
- Overall Length 25 13/16 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7018024.278
- Zoro # G6173579
- UPC # 012611599422
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 1 1/4 in |
Overall Length | 25 13/16 in |
Overall Depth | 4 1/8 in |
Overall Width | 25 7/8 in |
Overall Dimensions - H x W x D | 1 1/4 in x 25 7/8 in x 4 1/8 in |
Bar Width | 24 in |
Details
Item | Towel Bar |
Collection | Edgemere |
Finish | Bronze |
Number of Bars | 1 |
Material | Metal |
Projection | 4 1/8 in |
ADA Compliant | No |
Weight Capacity | 20 lb |
Features | Concealed Mounting |
Includes | Template |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Basic Material | Metal |
Bar Material | Metal |
Center to Center Hole Distance | 24 in |
Description
Towel Bar, ADA Compliant No, Bar Material Metal, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Bronze, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 1/8 in, Overall Height 1 1/4 in, Overall Width 25 7/8 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Concealed Mounting, Includes Template, Projection 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SmartWater Under Sink Water Filter (FQSVN)
- LEGEND VALVE 1/4 PUSH x MPT STRAIGHT TURN-N (465-075)
- ELKAY Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR33224)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- MOEN Iso BL Towel Ring (RT PKG) (DN0786BL)
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- DELTANA Single Robe Hook, Nobe Series Satin Nickel (BBN2009-15)
- American Standard Bath Towel Bars and Hooks