Shop All Bath Towel Bars and Hooks
American Standard
Towel Bar, Metal, 19 7/8 in Overall W
Mfr # 7018018.278
Zoro # G6172772
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Edgemere
- Bar Length 18 in
- Overall Height 1 1/4 in
- Overall Length 19 7/8 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7018018.278
- Zoro # G6172772
- UPC # 012611599453
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 1 1/4 in |
Overall Length | 19 7/8 in |
Overall Depth | 4 1/8 in |
Overall Width | 19 7/8 in |
Bar Width | 18 in |
Overall Dimensions - H x W x D | 1 1/4 in x 19 7/8 in x 4 1/8 in |
Details
Item | Towel Bar |
Collection | Edgemere |
Finish | Bronze |
Number of Bars | 1 |
Material | Metal |
Weight Capacity | 20 lb |
Features | Concealed Mounting |
Projection | 4 1/8 in |
ADA Compliant | No |
Includes | Template |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 18 in |
Includes Mounting Hardware | Yes |
Bar Material | Metal |
Basic Material | Metal |
Description
Towel Bar, ADA Compliant No, Bar Material Metal, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Bronze, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 1/8 in, Overall Height 1 1/4 in, Overall Width 19 7/8 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Concealed Mounting, Includes Template, Projection 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 6" Wafer Flange Stainless Steel Double Disc Check Valve (0600-150WTTTM-T)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-10M)
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- PAMEX Carmel Collection Double Robe Hook Satin Nickel Finish (BC6SN22)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- KOHLER Purist 18" Towel Bar (14435-CP)
- American Standard Bath Towel Bars and Hooks