Shop All Bath Towel Bars and Hooks
American Standard
Towel Bar, Brass, 20 1/4 in Overall W
Mfr # 7455018.295
Zoro # G6168469
product price: $62.40
/ea
$62.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Town Square S
- Bar Length 18 in
- Overall Height 2 1/4 in
- Overall Length 20 1/4 in
- Number of Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7455018.295
- Zoro # G6168469
- UPC # 012611626265
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 1/4 in |
Overall Length | 20 1/4 in |
Overall Depth | 4 in |
Overall Width | 20 1/4 in |
Overall Dimensions - H x W x D | 2 1/4 in x 20 1/4 in x 4 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Town Square S |
Finish | Brushed Nickel |
Number of Bars | 1 |
Material | Metal |
Features | Concealed Mounting, Limited Lifetime Warranty on Function and Finish |
Weight Capacity | 20 lb |
ADA Compliant | No |
Projection | 3 1/2 in |
Product Type | Tower Holder and Hardware |
Bar Material | Brass |
Center to Center Hole Distance | 18 in |
Includes Mounting Hardware | Yes |
Basic Material | Metal |
Description
Towel Bar, ADA Compliant No, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Brushed Nickel, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 in, Overall Height 2 1/4 in, Overall Width 20 1/4 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Concealed Mounting, Limited Lifetime Warranty on Function and Finish, Projection 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Supply Elbow With Bracket (98354-BL)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7060)
- WESTERN ENTERPRISES 7-8 Inch Barbed Hose Nipple (312-C-18)
- ASCO Valve Rebuild Kit, With Instructions (302284)
- AMERICAN STANDARD Townsend Double Robe Hook (7353.210.013)
- AMERICAN STANDARD Towel Bar, Polished Chrome, C Series, 24In (8337024.002)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- MOEN Wynford Double Robe Hook Bright Chrome (YB5203CH)
- MOEN Triva 24" Towel Bar (BP1824CH)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- American Standard Bath Towel Bars and Hooks