Shop All Toilet Tanks
American Standard
Toilet Tank, White, Overall 9-5/8" D
Mfr # 4385A167.020
Zoro # G0184496
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Brand and Series American Standard(R)
- Flush Handle Left Hand Trip Lever
- Color White
- Bowl Mfr. Model Number 3447101.020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4385A167.020
- Zoro # G0184496
- UPC # 791556111462
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Manufacturers Warranty Length | 10 yr |
Overall Depth | 9 5/8 in |
Overall Width | 17 13/16 in |
Overall Length | 15 13/16 in |
Details
Gallons per Flush | 1.28 |
Brand and Series | American Standard(R) |
Flush Handle | Left Hand Trip Lever |
Color | White |
Bowl Mfr. Model Number | 3447101.020 |
Flushing Method | Gravity Fed |
Standards | ANSI A117.1, ASME A112.19.2, CSA B45.1 |
Flush Mode | Single Flush |
Features | Creates 50% Less Noise Than PSI Assisted Toilets, Dual Injection Flush Valve, EverClean(R) Antimicrobial Surface |
Collection | Glenwall(R) |
Item | Toilet Tank |
ADA Compliance | Yes |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | Tank Cover Locking Device |
Green Certification or Other Recognition | WaterSense Certified |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 18" Double-Jointed, 2.2 GPM Flow Rate (BKF-HSPT-18-G)
- HONEYWELL Ds06-101-Dut-Lf 3/4" Ds06 (DS06-101-D)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV050FP)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,304, Thrd (4381031250)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142801.020)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A107.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188B104.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- KOHLER Cimarron 1.6 Gpf Tank (4167-95)
- American Standard Toilet Tanks