Shop All Toilet Tanks
American Standard
Toilet Tank, White, Overall 8-7/8" D
Mfr # 4385A187.020
Zoro # G0187427
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Brand and Series American Standard(R)
- Flush Handle Left Hand Trip Lever
- Color White
- Flush Mode Single Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4385A187.020
- Zoro # G0187427
- UPC # 791556112391
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Manufacturers Warranty Length | 10 yr |
Overall Length | 15 13/16 in |
Overall Depth | 8 7/8 in |
Overall Width | 18 in |
Details
Gallons per Flush | 1.28 |
Brand and Series | American Standard(R) |
Flush Handle | Left Hand Trip Lever |
Color | White |
Item | Toilet Tank |
Flush Mode | Single Flush |
Features | Creates 50% Less Noise Than PSI Assisted Toilets, Dual Injection Flush Valve, EverClean(R) Antimicrobial Surface |
Includes | Tank Cover Locking Device |
ADA Compliance | Yes |
Collection | Yorkville(TM) |
Flushing Method | Gravity Fed |
Bowl Mfr. Model Number | 3359A101.020 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Standards | ANSI A117.1, ASME A112.19.2, CSA B45.1 |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X10)
- VIEGA Elbow (80415)
- ARMACELL 1-5/8" Id X 3/8" Armaflex Pipe Insul. 120/Ctn (APT15838)
- SLOAN Adjustable Tail Assembly, 5-1/16" (H551A 5/16)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4000709.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, White (4188B105.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Flushometer, Elongated, White (4142.100.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- American Standard Toilet Tanks