Shop All Toilet Tanks
American Standard
Toilet Tank, White, Overall 8-7/8" D
Mfr # 4385A138.020
Zoro # G0198286
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Brand and Series American Standard(R)
- Flush Handle Right Hand Trip Lever
- Color White
- Flushing Method Gravity Fed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 4385A138.020
- Zoro # G0198286
- UPC # 791556112407
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Manufacturers Warranty Length | 10 yr |
Overall Length | 15 13/16 in |
Overall Depth | 8 7/8 in |
Overall Width | 18 in |
Details
Gallons per Flush | 1.28 |
Brand and Series | American Standard(R) |
Flush Handle | Right Hand Trip Lever |
Color | White |
Flushing Method | Gravity Fed |
Bowl Mfr. Model Number | 3359A101.020 |
ADA Compliance | Yes |
Standards | ANSI A117.1, ASME A112.19.2, CSA B45.1 |
Item | Toilet Tank |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Collection | Yorkville(TM) |
Flush Mode | Single Flush |
Features | Creates 50% Less Noise Than PSI Assisted Toilets, Dual Injection Flush Valve, EverClean(R) Antimicrobial Surface |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 (102-113)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- KISSLER Stopper, For American Standard (58-1114)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- AMERICAN STANDARD WHT Insul Toilet Tank (4061513.02)
- AMERICAN STANDARD Edgemere Het 1.28 Tank White (4519A.104.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Champion Flushing System, White (4225A154.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- KOHLER Memoirs 1.28 Gpf Tank With Classic De (4433-0)
- American Standard Toilet Tanks