Shop All Toilet Tanks
American Standard
Toilet Tank, White, Overall 8-7/8" D
Mfr # 4385A137.020
Zoro # G0201269
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Brand and Series American Standard(R)
- Flush Handle Left Hand Trip Lever
- Color White
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4385A137.020
- Zoro # G0201269
- UPC # 791556112414
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Overall Depth | 8 7/8 in |
Overall Width | 18 in |
Overall Length | 15 13/16 in |
Manufacturers Warranty Length | 10 yr |
Details
Gallons per Flush | 1.28 |
Brand and Series | American Standard(R) |
Flush Handle | Left Hand Trip Lever |
Color | White |
ADA Compliance | Yes |
Bowl Mfr. Model Number | 3359A101.020 |
Item | Toilet Tank |
Flushing Method | Gravity Fed |
Flush Mode | Single Flush |
Collection | Yorkville(TM) |
Standards | ANSI A117.1, ASME A112.19.2, CSA B45.1 |
Features | Creates 50% Less Noise Than PSI Assisted Toilets, Dual Injection Flush Valve, EverClean(R) Antimicrobial Surface |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF01)
- TECHNIFIT Fitting, PTC, Union Elbow, 16mm (PUL16)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK (PM090612E-PK10)
- BANJO 4" Male Adapter x MNPT Cam Lever Coupling (400F)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A105.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A065.020)
- KOHLER Wellworth 1.6 Gpf Tank (4468-0)
- American Standard Toilet Tanks