Shop All Toilet Tanks
American Standard
Toilet Tank, White, Overall 8-1/2" D
Mfr # 4133A518.020
Zoro # G5046755
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28/0.9
- Brand and Series American Standard(R)
- Flush Handle Top Button
- Color White
- Standards ASME A112.19.2-2008, CSA B45.1-08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 4133A518.020
- Zoro # G5046755
- UPC # 791556089389
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Overall Width | 15" |
Overall Depth | 8-1/2" |
Overall Length | 15" |
Manufacturers Warranty Length | 5 yr. |
Details
Gallons per Flush | 1.28/0.9 |
Brand and Series | American Standard(R) |
Flush Handle | Top Button |
Color | White |
Standards | ASME A112.19.2-2008, CSA B45.1-08 |
Flush Mode | Double Flush |
Item | Toilet Tank |
Features | EverClean(R) Antimicrobial Surface |
Bowl Mfr. Model Number | 3705216.020, 3706216.020, 3708518.020 |
ADA Compliance | Yes |
Collection | H2Option |
Flushing Method | Gravity Fed |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29935)
- EVERGRIND GARBAGE DISPOSAL 1/3HP (E101)
- BOSHART 1-1/2 In. x 1-1/2 In. x 3/4 In. FIP Combination Polypropylene Insert Tee (UPVCFRT-151507)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-BL)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (4188A164.020)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet 3 Flushing System, White (4000101.020)
- AMERICAN STANDARD Toilet Tank, 1.1/1.6 gpf, Gravity Fed, Floor Mount, White (4000204.020)
- American Standard Toilet Tanks