Shop All Toilet Tanks
American Standard
Toilet Tank, White, Overall 8-1/2" D
Mfr # 4133A218.020
Zoro # G0187235
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 0.9, 1.28
- Brand and Series American Standard(R)
- Flush Handle Top Button
- Color White
- Overall Depth 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4133A218.020
- Zoro # G0187235
- UPC # 791556089396
- Country of Origin Mexico
- Category Toilet Tanks
Dimensions
Overall Depth | 8 1/2 in |
Overall Length | 15 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 15 in |
Details
Gallons per Flush | 0.9, 1.28 |
Brand and Series | American Standard(R) |
Flush Handle | Top Button |
Color | White |
Standards | ASME A112.19.2-2008, CSA B45.1-08 |
ADA Compliance | Yes |
Features | EverClean(R) Antimicrobial Surface |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Gravity Fed |
Collection | H2Option |
Item | Toilet Tank |
Bowl Mfr. Model Number | 3705216.020, 3706216.020, 3708518.020 |
Flush Mode | Dual Flush |
Green Certification or Other Recognition | WaterSense Certified and California Energy Commission (CEC) Certified |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flushometer 12" Rough-In Kit (10313-CP)
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ35)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, Steel (CN17P)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142801.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- AMERICAN STANDARD Toilet Tank, White, Overall 9-5/8" D (4385A107.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019828.020)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4225A104.020)
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- American Standard Toilet Tanks